TIMKEN
TIMKEN
LL52549-3
TIMKEN TIMKEN
Description
LL52549-3 ; TAPERED ROLLER BEARING
Bearing Cone; LL52549 #3 Basic Number; Class 3 Precision; 7/8" Bore; 0.44" Width; Single Row of Roller
Part #
LL52549-3
BDI #
1363615
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LL52549-3/p/1363615
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.053
EAN
0053893324852
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
LL52549 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; LL52549 #3 Basic Number; Class 3 Precision; 7/8" Bore; 0.44" Width; Single Row of Roller
Bore
0.875 Inch | 22.225 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
0.44 Inch | 11.176 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


