TIMKEN
TIMKEN
LL537610-2
TIMKEN TIMKEN
Description
LL537610-2 ; TAPERED ROLLER BRG CUP
Bearing Cup; LL537610 Basic Number; Standard Precision; 9-5/16" Outside Diameter; 3/4" Width; Single Row of Roller
Part #
053893641676
BDI #
1363625
Details
1493.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LL537610-2/p/1363625
Your Price
$ 1,493.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.899
EAN
0053893641676
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
LL537610
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LL537610-2
Long Description
Bearing Cup; LL537610 Basic Number; Standard Precision; 9-5/16" Outside Diameter; 3/4" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
9.313 Inch | 236.55 Millimeter
Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh