TIMKEN
TIMKEN
LL537610D-2
TIMKEN TIMKEN
Description
LL537610D-2 TAPERED ROLLER BEARING ; DOUBLE CUP 8-12 OD
Bearing Double Cup; LL537610D Basic Number; Standard Precision; 9-5/16" Outside Diameter; 1-5/8" Width; Double Row of Roller
Part #
LL537610D-20024
BDI #
1363627
Details
10900.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LL537610D-2/p/1363627
Your Price
$ 10,900.45 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
1.58
EAN
0053893641737
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cup
Basic Number
LL537610D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Light Duty | Groove and Hole in OD Center
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cup; LL537610D Basic Number; Standard Precision; 9-5/16" Outside Diameter; 1-5/8" Width; Double Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
9.313 Inch | 236.55 Millimeter
Width
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


