TIMKEN
TIMKEN
LL580010
TIMKEN TIMKEN
Description
LL580010 ; TAPERED ROLLER BEARING SINGLE CUP
Bearing Cup; LL580010 Basic Number; Standard Precision; 27-7/8" Outside Diameter; 1-5/32" Width; Single Row of Roller
Part #
LL580010
BDI #
20353271
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LL580010/p/20353271
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
EAN
0053893649252
Weight / US pound
0
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
LL580010
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; LL580010 Basic Number; Standard Precision; 27-7/8" Outside Diameter; 1-5/32" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
1.156 Inch | 29.362 Millimeter
Outside Diameter
27.875 Inch | 708.025 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


