NTN
NTN
LL641110
NTN NTN
Description
LL641110
Bearing Cup; LL641110 Basic Number; Standard Precision; 10-9/32" Outside Diameter; 27/32" Width; Single Row of Roller
Part #
LL641110
BDI #
1222115
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LL641110/p/1222115
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.07
EAN
4547359653113
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
LL641110
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cup; LL641110 Basic Number; Standard Precision; 10-9/32" Outside Diameter; 27/32" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.844 Inch | 21.438 Millimeter
Outside Diameter
10.281 Inch | 261.137 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


