NTN
NTN
LL641149
NTN NTN
Description
LL641149
Bearing Cone; LL641149 Basic Number; Standard Precision; 8" Bore; 1-3/32" Width; Single Row of Roller
Part #
LL641149
BDI #
1222116
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LL641149/p/1222116
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
2.41
EAN
4547359653120
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
LL641149
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; LL641149 Basic Number; Standard Precision; 8" Bore; 1-3/32" Width; Single Row of Roller
Bore
8 Inch | 203.2 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1.094 Inch | 27.788 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh