TIMKEN
TIMKEN
LL713010-2
TIMKEN TIMKEN
Description
LL713010-20024 TAPERED ROLLER BRG CUP ; NON-RETURNABLE SINGLE ROW 4 OD
Bearing Cup; LL713010 Basic Number; Standard Precision; 3-7/8" Outside Diameter; 3/8" Width; Single Row of Roller
Part #
LL713010-20024
BDI #
1363715
Details
343.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LL713010-2/p/1363715
Your Price
$ 343.56 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.119
EAN
0053893665290
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
LL713010
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LL713010-2
Long Description
Bearing Cup; LL713010 Basic Number; Standard Precision; 3-7/8" Outside Diameter; 3/8" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
0.375 Inch | 9.525 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
3.875 Inch | 98.425 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


