TIMKEN
TIMKEN
LL713010-3
TIMKEN TIMKEN
Description
LL713010-3 TAPERED ROLLER BRG CUP ; NON-RETURNABLE
Bearing Cup; LL713010 #3 Basic Number; Class 3 Precision; 3-7/8" Outside Diameter; 3/8" Width; Single Row of Roller
Part #
LL713010-30000
BDI #
1363718
Details
1031.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LL713010-3/p/1363718
Your Price
$ 1,031.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.125
EAN
0053893665320
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cup
Basic Number
LL713010 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; LL713010 #3 Basic Number; Class 3 Precision; 3-7/8" Outside Diameter; 3/8" Width; Single Row of Roller
Outside Diameter
3.875 Inch | 98.425 Millimeter
Width
0.375 Inch | 9.525 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


