TIMKEN
TIMKEN
LL714610-2
TIMKEN TIMKEN
Description
LL714610-20024 TAPERED ROLLER BRG CUP ; SINGLE 4-8 OD
Bearing Cup; LL714610 Basic Number; Standard Precision; 4-5/32" Outside Diameter; 3/8" Width; Single Row of Roller
Part #
LL714610-20024
BDI #
1363733
Details
194.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LL714610-2/p/1363733
Your Price
$ 194.48 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.13
EAN
0053893666624
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
LL714610
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LL714610-2
Long Description
Bearing Cup; LL714610 Basic Number; Standard Precision; 4-5/32" Outside Diameter; 3/8" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
4.156 Inch | 105.562 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


