

TIMKEN
TIMKEN
LL758715-3
TIMKEN TIMKEN
Description
LL758715 PREC 3 ; TAPERED ROLLER BRG CUP
Bearing Cup; LL758715 #3 Basic Number; Class 3 Precision; 15" Outside Diameter; 13/16" Width; Single Row of Roller
Part #
053893683164
BDI #
1363750
Details
5940.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LL758715-3/p/1363750
Your Price
$ 5,940.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
1.641
EAN
0053893683164
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cup
Basic Number
LL758715 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; LL758715 #3 Basic Number; Class 3 Precision; 15" Outside Diameter; 13/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.813 Inch | 20.65 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
15 Inch | 381 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh