TIMKEN
TIMKEN
LL771948-2
TIMKEN TIMKEN
Description
LL771948-2
Bearing Cone; LL771948 Basic Number; Standard Precision; 18-3/4" Bore; 1-5/8" Width; Single Row of Roller
Part #
LL771948-2
BDI #
19287849
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LL771948-2/p/19287849
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
13.051
EAN
0053893801797
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
LL771948
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LL771948-2
Long Description
Bearing Cone; LL771948 Basic Number; Standard Precision; 18-3/4" Bore; 1-5/8" Width; Single Row of Roller
Bore
18.75 Inch | 476.25 Millimeter
Width
1.625 Inch | 41.275 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh