SKF
SKF
LM 501314/Q
SKF SKF
Description
LM 501314/Q TAPERED RLR BRG CUP ; POR NON-RETURNABLE
Bearing Cup; LM501314 Basic Number; Standard Precision; 2-57/64" Outside Diameter; 0.654" Width; Single Row of Roller
Part #
LM 501314/Q
BDI #
1269536
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM-501314-Q/p/1269536
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.142
EAN
7316577746221
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
LM501314
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cup; LM501314 Basic Number; Standard Precision; 2-57/64" Outside Diameter; 0.654" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.891 Inch | 73.431 Millimeter
Width
0.654 Inch | 16.612 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


