SKF
SKF
LM 742710
SKF SKF
Description
LM 742710 TAPERED ROLLER BRG ; NON-RETURNABLE
Bearing Cup; LM742710 Basic Number; Standard Precision; 11-1/4" Outside Diameter; 1-3/8" Width; Single Row of Roller
Part #
LM 742710
BDI #
1265705
Details
1131.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM-742710/p/1265705
Your Price
$ 1,131.36 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
2.52
EAN
7316576645488
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
LM742710
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cup; LM742710 Basic Number; Standard Precision; 11-1/4" Outside Diameter; 1-3/8" Width; Single Row of Roller
Width
1.375 Inch | 34.925 Millimeter
Outside Diameter
11.25 Inch | 285.75 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


