SKF
SKF
LM 742747
SKF SKF
Description
SKF LM 742747
Bearing Cone; LM742747 Basic Number; Standard Precision; 8.52" Bore; 1-15/16" Width; Single Row of Roller
Part #
LM 742747
BDI #
1304099
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM-742747/p/1304099
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
LM742747
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cone; LM742747 Basic Number; Standard Precision; 8.52" Bore; 1-15/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.938 Inch | 49.225 Millimeter
Bore
8.52 Inch | 216.408 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


