NSK
NSK
LM11710RG
NSK NSK
Description
LM11710RG TAPERED ROLLER BEARING CUP ; 1.57" OD 0.9542" WD STEEL SGL
Bearing Cone; LM11710RG Basic Number; Standard Precision; 0.687" Bore; 0.575" Width; Single Row of Roller
Part #
LM11710RG
BDI #
1190127
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM11710RG/p/1190127
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.028
EAN
0029176001277
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
LM11710RG
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.062
Long Description
Bearing Cone; LM11710RG Basic Number; Standard Precision; 0.687" Bore; 0.575" Width; Single Row of Roller
Width
0.575 Inch | 14.605 Millimeter
Bore
0.687 Inch | 17.45 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


