RINGBALL
								RINGBALL
							
						
					LM11749
				 
				RINGBALL RINGBALL
Description
						
                            
								LM11749 TAPERED ROLLER BEARING
Bearing Cone; LM11749 Basic Number; Standard Precision; 11/16" Bore; 0.575" Width; Single Row of Roller
                         	Part #
	                    
	                      	LM11749
							BDI #
						
	                      	18259829
							
						
Details
                    
                        5.48
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM11749/p/18259829
						
		
		
		
				Your Price
				
						
							$ 5.48 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171527
					Weight / Kilogram
				0
					EAN
				0623647402046
					Product Group - BDI
				B04334
					Precision Class
				
					Standard
			Component
				
					Cone
			Basic Number
				
					LM11749
			Number of Tapered Rows
				
					Single Row
			Inch - Metric
				
					Inch
			Other Features
				
					Light Medium Duty
			Category - BDI
				
					Tapered Roller Bearings
			Harmonized Tariff Code
				
					8482.99.15.80
			Noun
				
					Cone
			Keyword String
				
					Bearing
			Manufacturer URL
				
					https://ringball.com
			Long Description
				
					Bearing Cone; LM11749 Basic Number; Standard Precision; 11/16" Bore; 0.575" Width; Single Row of Roller
			Width
				
					0.575 Inch | 14.605 Millimeter
			Outside Diameter
				
					0 Inch | 0 Millimeter
			Bore
				
					0.688 Inch | 17.475 Millimeter
			Flange Outside Diameter
				
					0 Inch | 0 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						

