NSK
NSK
LM11749RG
NSK NSK
Description
LM11749RG BEARING CONE ; POR 0.6875" BOREX0.575" W
Bearing Cone; LM11749RG Basic Number; Standard Precision; 0.687" Bore; 0.575" Width; Single Row of Roller
Part #
LM11749RG
BDI #
1190128
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM11749RG/p/1190128
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.054
EAN
0029176001284
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
LM11749RG
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.119
Long Description
Bearing Cone; LM11749RG Basic Number; Standard Precision; 0.687" Bore; 0.575" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
0.687 Inch | 17.45 Millimeter
Width
0.575 Inch | 14.605 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh