TIMKEN
TIMKEN
LM121349-2
TIMKEN TIMKEN
Description
LM121349 ; TAPERED ROLLER BRG CONE
Bearing Cone; LM121349 Basic Number; Standard Precision; 4.212" Bore; 1.102" Width; Single Row of Roller
Part #
053893478609
BDI #
1363919
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM121349-2/p/1363919
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.926
EAN
0053893478609
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
LM121349
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; LM121349 Basic Number; Standard Precision; 4.212" Bore; 1.102" Width; Single Row of Roller
Bore
4.212 Inch | 106.985 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.102 Inch | 27.991 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


