TIMKEN
TIMKEN
LM121948D-2
TIMKEN TIMKEN
Description
LM121948D-20000 TAPERED ROLLER BRG CONE ; DOUBLE ROW 4-8 OD
Bearing Double Cone; LM121948D Basic Number; Standard Precision; 4-1/4" Bore; 2-9/16" Width; Double Row of Roller
Part #
LM121948D-20000
BDI #
1363923
Details
3504.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM121948D-2/p/1363923
Your Price
$ 3,504.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
2.311
EAN
0053893478937
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cone
Basic Number
LM121948D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM121948D-2
Long Description
Bearing Double Cone; LM121948D Basic Number; Standard Precision; 4-1/4" Bore; 2-9/16" Width; Double Row of Roller
Width
2.563 Inch | 65.1 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
4.25 Inch | 107.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


