https://www.bdiexpress.com/medias/INDIKOBRGXXX-20865712-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzODR8aW1hZ2UvanBlZ3xhR0U0TDJobFlpOHhNREEyTnpNMk1qazNNVFkzT0M5SlRrUkpTMDlDVWtkWVdGaGZNakE0TmpVM01USmZNekF3ZURNd01DNXFjR2N8Y2MwYTlkY2M4NzNiMDg0YmMwNmE5NjU1NTYyYzVkMDBiOGVlY2RhMDA0OTNjNzk3MWVlMzFhNTIyYjRlY2E5ZQ
https://www.bdiexpress.com/medias/INDIKOBRGXXX-20865712-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzODR8aW1hZ2UvanBlZ3xhR0U0TDJobFlpOHhNREEyTnpNMk1qazNNVFkzT0M5SlRrUkpTMDlDVWtkWVdGaGZNakE0TmpVM01USmZNekF3ZURNd01DNXFjR2N8Y2MwYTlkY2M4NzNiMDg0YmMwNmE5NjU1NTYyYzVkMDBiOGVlY2RhMDA0OTNjNzk3MWVlMzFhNTIyYjRlY2E5ZQ
KOYO
KOYO
LM12711
KOYO KOYO
Description
LM12711 ; TAPERED ROLLER BEARING
Bearing Cup; LM12711 Basic Number; Standard Precision; 1.81" Outside Diameter; 0.475" Width; Single Row of Roller
Part #
LM12711
BDI #
552050
Details
6.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM12711/p/552050
Your Price
$ 6.90 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.043
EAN
0605790358616
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
LM12711
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cup; LM12711 Basic Number; Standard Precision; 1.81" Outside Diameter; 0.475" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
1.81 Inch | 45.974 Millimeter
Width
0.475 Inch | 12.065 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

