

TIMKEN
TIMKEN
LM12749F-2
TIMKEN TIMKEN
Description
LM12749F-20024 TAPERED ROLLER BRG CONE ; SINGLE ROW <4 OD
Bearing Cone; LM12749F Basic Number; Standard Precision; 0.866" Bore; 0.655" Width; Single Row of Roller
Part #
LM12749F-20024
BDI #
1363966
Details
45.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM12749F-2/p/1363966
Your Price
$ 45.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.083
EAN
0053893176956
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
LM12749F
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM12749F-2
Long Description
Bearing Cone; LM12749F Basic Number; Standard Precision; 0.866" Bore; 0.655" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0.866 Inch | 21.996 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
0.655 Inch | 16.637 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh