

TIMKEN
TIMKEN
LM236710-3
TIMKEN TIMKEN
Description
LM236710-3 TAPERED ROLLER BEARING ; NON RETURNABLE
Bearing Cup; LM236710 #3 Basic Number; Class 3 Precision; 9-1/4" Outside Diameter; 1.102" Width; Single Row of Roller
Part #
LM236710-3
BDI #
1363983
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM236710-3/p/1363983
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.992
EAN
0053893533575
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cup
Basic Number
LM236710 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; LM236710 #3 Basic Number; Class 3 Precision; 9-1/4" Outside Diameter; 1.102" Width; Single Row of Roller
Outside Diameter
9.25 Inch | 234.95 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.102 Inch | 27.991 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh