

TIMKEN
TIMKEN
LM236749 20024
TIMKEN TIMKEN
Description
TIMKEN LM236749 20024
Bearing Cone; LM236749 Basic Number; Class 2 Precision; 7-1/4" Bore; 1.299" Width; Single Row of Roller
Part #
LM236749 20024
BDI #
23955856
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM236749-20024/p/23955856
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0
Product Group - BDI
B04336
Precision Class
Class 2
Component
Cone
Basic Number
LM236749
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Cylindrical
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
5.24
Long Description
Bearing Cone; LM236749 Basic Number; Class 2 Precision; 7-1/4" Bore; 1.299" Width; Single Row of Roller
Bore
7.25 Inch | 184.15 Millimeter
Width
1.299 Inch | 33 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh