TIMKEN
TIMKEN
LM236749-3
TIMKEN TIMKEN
Description
LM236749-3 TAPERED ROLLER BEARING
Bearing Cone; LM236749 #3 Basic Number; Class 3 Precision; 7-1/4" Bore; 1.299" Width; Single Row of Roller
Part #
LM236749-3
BDI #
1363989
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM236749-3/p/1363989
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
2.387
EAN
0053893811123
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cone
Basic Number
LM236749 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; LM236749 #3 Basic Number; Class 3 Precision; 7-1/4" Bore; 1.299" Width; Single Row of Roller
Bore
7.25 Inch | 184.15 Millimeter
Width
1.299 Inch | 32.995 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


