TIMKEN
TIMKEN
LM245846-2
TIMKEN TIMKEN
Description
LM245846-2 TAPERED ROLLER BRG CONE
Bearing Cone; LM245846 Basic Number; Standard Precision; 9-1/16" Bore; 2-1/16" Width; Single Row of Roller
Part #
LM245846-80000
BDI #
1364042
Details
5171.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM245846-2/p/1364042
Your Price
$ 5,171.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
7.966
EAN
0053893549859
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
LM245846
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM245846-2
Long Description
Bearing Cone; LM245846 Basic Number; Standard Precision; 9-1/16" Bore; 2-1/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2.063 Inch | 52.4 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
9.063 Inch | 230.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


