TIMKEN
TIMKEN
LM249710CD-3
TIMKEN TIMKEN
Description
LM249710CD-3 TAPERED ROLLER BEARING ; NON-RETURNABLE
Bearing Double Cup; LM249710CD #3 Basic Number; Class 3 Precision; 13-11/16" Outside Diameter; 2-3/4" Width; Double Row of Roller
Part #
LM249710CD-3
BDI #
1364081
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM249710CD-3/p/1364081
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
6.4
EAN
0053893121420
Product Group - BDI
B04336
Precision Class
Class 3
Component
Double Cup
Basic Number
LM249710CD #3
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Light Medium Duty | Outer Race with Oil Hole and Groove
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cup; LM249710CD #3 Basic Number; Class 3 Precision; 13-11/16" Outside Diameter; 2-3/4" Width; Double Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
13.688 Inch | 347.675 Millimeter
Width
2.75 Inch | 69.85 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


