

TIMKEN
TIMKEN
LM251649NW-2
TIMKEN TIMKEN
Description
LM251649NW-20000 TAPERED ROLLER BRG CONE ; SINGLE ROW
Bearing Cone; LM251649NW Basic Number; Standard Precision; 10-1/2" Bore; 2-1/8" Width; Single Row of Roller
Part #
LM251649NW-20000
BDI #
1364100
Details
3272.99
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM251649NW-2/p/1364100
Your Price
$ 3,272.99 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
8.46
EAN
0053893555584
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
LM251649NW
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM251649NW-2
Long Description
Bearing Cone; LM251649NW Basic Number; Standard Precision; 10-1/2" Bore; 2-1/8" Width; Single Row of Roller
Width
2.125 Inch | 53.975 Millimeter
Bore
10.5 Inch | 266.7 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh