TIMKEN
TIMKEN
LM255710-2
TIMKEN TIMKEN
Description
LM255710-2 TAPERED ROLLER BEARING ; NON-RETURNABLE
Bearing Cup; LM255710 Basic Number; Standard Precision; 15.352" Outside Diameter; 1-23/32" Width; Single Row of Roller
Part #
LM255710-2
BDI #
1364105
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM255710-2/p/1364105
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
4.871
EAN
0053893865652
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
LM255710
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM255710-2
Long Description
Bearing Cup; LM255710 Basic Number; Standard Precision; 15.352" Outside Diameter; 1-23/32" Width; Single Row of Roller
Outside Diameter
15.352 Inch | 389.941 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.719 Inch | 43.663 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


