TIMKEN
TIMKEN
LM258648DW-2
TIMKEN TIMKEN
Description
LM258648DW-2 TAPERED ROLLER BEARING ; NON-RETURNABLE DOUBLE ROW CONE 12-18 OD
Bearing Double Cone; LM258648DW Basic Number; Standard Precision; 12-1/2" Bore; 5-1/16" Width; Double Row of Roller
Part #
LM258648DW-20000
BDI #
1364123
Details
17573.87
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM258648DW-2/p/1364123
Your Price
$ 17,573.87 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
32.07
EAN
0053893562421
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cone
Basic Number
LM258648DW
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Light Medium Duty | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cone; LM258648DW Basic Number; Standard Precision; 12-1/2" Bore; 5-1/16" Width; Double Row of Roller
Width
5.063 Inch | 128.6 Millimeter
Bore
12.5 Inch | 317.5 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


