TIMKEN
TIMKEN
LM272249XA-2
TIMKEN TIMKEN
Description
LM272249XA-2 BEARING SPACER
Bearing Cone; LM272249XA Basic Number; Standard Precision; 19" Bore; 3-3/8" Width; Single Row of Roller
Part #
LM272249XA-2
BDI #
1364203
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM272249XA-2/p/1364203
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.941
EAN
0053893576459
Product Group - BDI
B02222
Precision Class
Standard
Component
Cone
Basic Number
LM272249XA
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; LM272249XA Basic Number; Standard Precision; 19" Bore; 3-3/8" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
19 Inch | 482.6 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
3.375 Inch | 85.725 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


