TIMKEN
TIMKEN
LM29710-20024
TIMKEN TIMKEN
Description
LM29710-20024 TAPERED ROLLER BEARING CUP ; SINGLE ROW 4 OD
Bearing Cup; LM29710-20024 Basic Number; Standard Precision; 2.56" Outside Diameter; 0.55" Width; Single Row of Roller
Part #
LM29710-20024
BDI #
22801796
Details
26.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM29710-20024/p/22801796
Your Price
$ 26.74 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.078
EAN
0053893242187
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
LM29710-20024
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; LM29710-20024 Basic Number; Standard Precision; 2.56" Outside Diameter; 0.55" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.56 Inch | 65.024 Millimeter
Width
0.55 Inch | 13.97 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


