TIMKEN
TIMKEN
LM29749-X0240
TIMKEN TIMKEN
Description
TIMKEN LM29749-X0240
Bearing Cone; LM29749 Basic Number; Standard Precision; 1-1/2" Bore; 0.72" Width; Single Row of Roller
Part #
LM29749-X0240
BDI #
1481879
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM29749-X0240/p/1481879
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.063
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
LM29749
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; LM29749 Basic Number; Standard Precision; 1-1/2" Bore; 0.72" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.72 Inch | 18.288 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

