TIMKEN
TIMKEN
LM328411-2
TIMKEN TIMKEN
Description
LM328411 ; TAPERED ROLLER BRG CUP
Bearing Cup; LM328411 Basic Number; Standard Precision; 7-3/8" Outside Diameter; 1.358" Width; Single Row of Roller
Part #
053893597522
BDI #
1364338
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM328411-2/p/1364338
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
1.05
EAN
0053893597522
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
LM328411
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; LM328411 Basic Number; Standard Precision; 7-3/8" Outside Diameter; 1.358" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
7.375 Inch | 187.325 Millimeter
Width
1.358 Inch | 34.493 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


