TIMKEN
TIMKEN
LM377449-2
TIMKEN TIMKEN
Description
LM377449-2
Bearing Cone; LM377449 Basic Number; Standard Precision; 22" Bore; 4-1/8" Width; Single Row of Roller
Part #
LM377449 2
BDI #
19287863
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM377449-2/p/19287863
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
85.176
EAN
0053893606071
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
LM377449
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM377449-2
Long Description
Bearing Cone; LM377449 Basic Number; Standard Precision; 22" Bore; 4-1/8" Width; Single Row of Roller
Width
4.125 Inch | 104.775 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
22 Inch | 558.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


