TIMKEN
TIMKEN
LM451345-3
TIMKEN TIMKEN
Description
LM451345-3 TAPERED ROLLER BRG CONE
Bearing Cone; LM451345 #3 Basic Number; Class 3 Precision; 10-3/8" Bore; 2-1/4" Width; Single Row of Roller
Part #
LM451345-30000
BDI #
1364426
Details
11395.95
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM451345-3/p/1364426
Your Price
$ 11,395.95 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
11.108
EAN
0053893620954
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cone
Basic Number
LM451345 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; LM451345 #3 Basic Number; Class 3 Precision; 10-3/8" Bore; 2-1/4" Width; Single Row of Roller
Bore
10.375 Inch | 263.525 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2.25 Inch | 57.15 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


