

TIMKEN
TIMKEN
LM451349-2
TIMKEN TIMKEN
Description
LM451349-20025 TAPERED ROLLER BRG CONE ; STANDARD PRECISION 11/2" BORE 2-1/4" WD
Bearing Cone; LM451349 Basic Number; Standard Precision; 10-1/2" Bore; 2-1/4" Width; Single Row of Roller
Part #
LM451349-20025
BDI #
1364443
Details
2458.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM451349-2/p/1364443
Your Price
$ 2,458.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
10.517
EAN
0053893130118
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
LM451349
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM451349-2
Long Description
Bearing Cone; LM451349 Basic Number; Standard Precision; 10-1/2" Bore; 2-1/4" Width; Single Row of Roller
Bore
10.5 Inch | 266.7 Millimeter
Width
2.25 Inch | 57.15 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh