

TIMKEN
TIMKEN
LM451349A-2
TIMKEN TIMKEN
Description
LM451349A ; TAPERED ROLLER BRG CONE
Bearing Cone; LM451349A Basic Number; Standard Precision; 10-1/2" Bore; 2-1/4" Width; Single Row of Roller
Part #
053893621753
BDI #
1364469
Details
5471.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM451349A-2/p/1364469
Your Price
$ 5,471.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
10.157
EAN
0053893621753
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
LM451349A
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM451349A-2
Long Description
Bearing Cone; LM451349A Basic Number; Standard Precision; 10-1/2" Bore; 2-1/4" Width; Single Row of Roller
Width
2.25 Inch | 57.15 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
10.5 Inch | 266.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh