NTN
NTN
LM451349DW
NTN NTN
Description
LM451349DW#BW ; POR TAPERED ROLLER BEARING
Bearing Double Cone; LM451349DW Basic Number; Standard Precision; 10-1/2" Bore; 4-5/16" Width; Double Row of Roller
Part #
LM451349DW#BW
BDI #
17148167
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM451349DW/p/17148167
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
EAN
0692314429587
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cone
Basic Number
LM451349DW
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Double Cone; LM451349DW Basic Number; Standard Precision; 10-1/2" Bore; 4-5/16" Width; Double Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
10.5 Inch | 266.7 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
4.313 Inch | 109.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


