TIMKEN
TIMKEN
LM48510-2
TIMKEN TIMKEN
Description
LM48510-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2-9/16" OD 0.55" WD
Bearing Cup; LM48510 Basic Number; Standard Precision; 2-9/16" Outside Diameter; 0.55" Width; Single Row of Roller
Part #
LM48510-20024
BDI #
1364539
Details
15.48
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM48510-2/p/1364539
Your Price
$ 15.48 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.091
EAN
0053893313313
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
LM48510
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM48510-2
Long Description
Bearing Cup; LM48510 Basic Number; Standard Precision; 2-9/16" Outside Diameter; 0.55" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.563 Inch | 65.1 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.55 Inch | 13.97 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


