NTN
NTN
LM48511AX1
NTN NTN
Description
LM48511AX1 TAPERED RLR BRG CUP ; 2.5625"X0.67"
Bearing Cup; LM48511AX1 Basic Number; Standard Precision; 2-9/16" Outside Diameter; 0.67" Width; Single Row of Roller
Part #
LM48511AX1
BDI #
1222167
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM48511AX1/p/1222167
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.113
EAN
4547359481990
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
LM48511AX1
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cup; LM48511AX1 Basic Number; Standard Precision; 2-9/16" Outside Diameter; 0.67" Width; Single Row of Roller
Outside Diameter
2.563 Inch | 65.1 Millimeter
Width
0.67 Inch | 17.018 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


