https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-CP-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc3N3xpbWFnZS9qcGVnfGFHTTRMMmhtWmk4eE1EZ3lOREF3TXpJNE9URXhPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmUTFCZk16QXdlRE13TUM1cWNHY3xlMGUwM2Y5MTIwYzk0MDBlZjMzMGI4MGUyMGE3YjdlNjkzZDY0OGZjODQ1OTVmMjcyZjhlOTQ2MGQxMThlNjg3
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-CP-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc3N3xpbWFnZS9qcGVnfGFHTTRMMmhtWmk4eE1EZ3lOREF3TXpJNE9URXhPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmUTFCZk16QXdlRE13TUM1cWNHY3xlMGUwM2Y5MTIwYzk0MDBlZjMzMGI4MGUyMGE3YjdlNjkzZDY0OGZjODQ1OTVmMjcyZjhlOTQ2MGQxMThlNjg3
TIMKEN
TIMKEN
LM501310-2
TIMKEN TIMKEN
Description
LM501310-20024 TAPERED ROLLER BRG CUP ; NON-RETURNABLE STD PRECISION 2.891" OD
Bearing Cup; LM501310 Basic Number; Standard Precision; 2-57/64" Outside Diameter; 0.58" Width; Single Row of Roller
Part #
LM501310-20024
BDI #
1364601
Details
15.95
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM501310-2/p/1364601
Your Price
$ 15.95 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.108
EAN
0053893624792
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
LM501310
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM501310-2
Long Description
Bearing Cup; LM501310 Basic Number; Standard Precision; 2-57/64" Outside Diameter; 0.58" Width; Single Row of Roller
Outside Diameter
2.891 Inch | 73.431 Millimeter
Width
0.58 Inch | 14.732 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

