https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-CP-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc3N3xpbWFnZS9qcGVnfGFHTTRMMmhtWmk4eE1EZ3lOREF3TXpJNE9URXhPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmUTFCZk16QXdlRE13TUM1cWNHY3xlMGUwM2Y5MTIwYzk0MDBlZjMzMGI4MGUyMGE3YjdlNjkzZDY0OGZjODQ1OTVmMjcyZjhlOTQ2MGQxMThlNjg3
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-CP-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc3N3xpbWFnZS9qcGVnfGFHTTRMMmhtWmk4eE1EZ3lOREF3TXpJNE9URXhPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmUTFCZk16QXdlRE13TUM1cWNHY3xlMGUwM2Y5MTIwYzk0MDBlZjMzMGI4MGUyMGE3YjdlNjkzZDY0OGZjODQ1OTVmMjcyZjhlOTQ2MGQxMThlNjg3
TIMKEN
TIMKEN
LM501311-2
TIMKEN TIMKEN
Description
LM501311-20024 TAPERED ROLLER BRG CUP ; STANDARD PRECISION 2.891" OD 0.716" WD
Bearing Cup; LM501311 Basic Number; Standard Precision; 2-57/64" Outside Diameter; 0.716" Width; Single Row of Roller
Part #
LM501311-20024
BDI #
1364609
Details
70.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM501311-2/p/1364609
Your Price
$ 70.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.1
EAN
0053893625003
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
LM501311
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM501311-2
Long Description
Bearing Cup; LM501311 Basic Number; Standard Precision; 2-57/64" Outside Diameter; 0.716" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.716 Inch | 18.186 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.891 Inch | 73.431 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

