https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-CP-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc3N3xpbWFnZS9qcGVnfGFHTTRMMmhtWmk4eE1EZ3lOREF3TXpJNE9URXhPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmUTFCZk16QXdlRE13TUM1cWNHY3xlMGUwM2Y5MTIwYzk0MDBlZjMzMGI4MGUyMGE3YjdlNjkzZDY0OGZjODQ1OTVmMjcyZjhlOTQ2MGQxMThlNjg3
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-CP-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc3N3xpbWFnZS9qcGVnfGFHTTRMMmhtWmk4eE1EZ3lOREF3TXpJNE9URXhPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmUTFCZk16QXdlRE13TUM1cWNHY3xlMGUwM2Y5MTIwYzk0MDBlZjMzMGI4MGUyMGE3YjdlNjkzZDY0OGZjODQ1OTVmMjcyZjhlOTQ2MGQxMThlNjg3
TIMKEN
TIMKEN
LM503310
TIMKEN TIMKEN
Description
LM503310-20024 TAPERED ROLLER BRG CUP ; STANDARD PRECISION 2.952" OD 0.551" WD
Bearing Cup; LM503310 Basic Number; Standard Precision; 2.952" Outside Diameter; 0.551" Width; Single Row of Roller
Part #
LM503310-20024
BDI #
1364641
Details
32.87
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM503310/p/1364641
Your Price
$ 32.87 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.095
EAN
0053893625560
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
LM503310
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM503310-2
Long Description
Bearing Cup; LM503310 Basic Number; Standard Precision; 2.952" Outside Diameter; 0.551" Width; Single Row of Roller
Width
0.551 Inch | 13.995 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.952 Inch | 74.981 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

