

TIMKEN
TIMKEN
LM522510D-2
TIMKEN TIMKEN
Description
LM522510D-20024 TAPERED ROLLER BRG CUP ; DOUBLE ROW 4-8 OD
Bearing Double Cup; LM522510D Basic Number; Standard Precision; 6.299" Outside Diameter; 2-5/16" Width; Double Row of Roller
Part #
LM522510D-20024
BDI #
1364668
Details
1464.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM522510D-2/p/1364668
Your Price
$ 1,464.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
1.585
EAN
0053893634166
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cup
Basic Number
LM522510D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Light Medium Duty | Groove and Hole in OD Center
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM522510D-2
Long Description
Bearing Double Cup; LM522510D Basic Number; Standard Precision; 6.299" Outside Diameter; 2-5/16" Width; Double Row of Roller
Width
2.313 Inch | 58.75 Millimeter
Outside Diameter
6.299 Inch | 159.995 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh