TIMKEN
TIMKEN
LM545812-3
TIMKEN TIMKEN
Description
LM545812-3 ; TRB SINGLE CUP PRECISION 12-18 OD
Bearing Cup; LM545812 #3 Basic Number; Class 3 Precision; 12-1/2" Outside Diameter; 1-7/16" Width; Single Row of Roller
Part #
LM545812-3
BDI #
1364744
Details
8948.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM545812-3/p/1364744
Your Price
$ 8,948.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
3.64
EAN
0053893645957
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cup
Basic Number
LM545812 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; LM545812 #3 Basic Number; Class 3 Precision; 12-1/2" Outside Diameter; 1-7/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.438 Inch | 36.525 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
12.5 Inch | 317.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh