NTN
NTN
LM545848VW1
NTN NTN
Description
LM545848VW1 TAPERED RLR BRG CONE ; 9.246"X1.9375"
Bearing Cone; LM545848VW1 Basic Number; Standard Precision; 9.246" Bore; 2-1/8" Width; Single Row of Roller
Part #
LM545848VW1
BDI #
1222191
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM545848VW1/p/1222191
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
EAN
4550253056546
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
LM545848VW1
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; LM545848VW1 Basic Number; Standard Precision; 9.246" Bore; 2-1/8" Width; Single Row of Roller
Bore
9.246 Inch | 234.848 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2.125 Inch | 53.975 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


