NTN
NTN
LM545849A
NTN NTN
Description
LM545849A TAPERED RLR BRG CONE ; 9.25"X1.9375"
Bearing Cone; LM545849A Basic Number; Standard Precision; 9-1/4" Bore; 1-15/16" Width; Single Row of Roller
Part #
LM545849A
BDI #
17147843
Details
4870.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM545849A/p/17147843
Your Price
$ 4,870.98 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
15.31
EAN
4547359098914
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
LM545849A
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty | Internal Redesign
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
LM545849A
Long Description
Bearing Cone; LM545849A Basic Number; Standard Precision; 9-1/4" Bore; 1-15/16" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.938 Inch | 49.225 Millimeter
Bore
9.25 Inch | 234.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


