TIMKEN
TIMKEN
LM565943-3
TIMKEN TIMKEN
Description
LM565943-3 TAPERED ROLLER BEARING ; NON-RETURNABLE
Bearing Cone; LM565943 #3 Basic Number; Class 3 Precision; 14-3/4" Bore; 3-5/16" Width; Single Row of Roller
Part #
LM565943-3
BDI #
1364762
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM565943-3/p/1364762
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
37.19
EAN
0053893135427
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cone
Basic Number
LM565943 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; LM565943 #3 Basic Number; Class 3 Precision; 14-3/4" Bore; 3-5/16" Width; Single Row of Roller
Width
3.313 Inch | 84.15 Millimeter
Bore
14.75 Inch | 374.65 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


