RINGBALL
RINGBALL
LM603011
RINGBALL RINGBALL
Description
LM603011 TAPERED ROLLER BEARING
Bearing Cup; LM603011 Basic Number; Standard Precision; 3-1/16" Outside Diameter; 19/32" Width; Single Row of Roller
Part #
LM603011
BDI #
18259858
Details
6.5
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM603011/p/18259858
Your Price
$ 6.50 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0
EAN
0623647402237
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
LM603011
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://ringball.com
Long Description
Bearing Cup; LM603011 Basic Number; Standard Precision; 3-1/16" Outside Diameter; 19/32" Width; Single Row of Roller
Outside Diameter
3.063 Inch | 77.8 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.594 Inch | 15.088 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


