TIMKEN
TIMKEN
LM613449-2
TIMKEN TIMKEN
Description
LM613449-20024 TAPERED ROLLER BRG CONE ; PRECISION 2-3/4" BORE 0.866" WD
Bearing Cone; LM613449 Basic Number; Standard Precision; 2-3/4" Bore; 0.866" Width; Single Row of Roller
Part #
LM613449-20024
BDI #
1364838
Details
131.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM613449-2/p/1364838
Your Price
$ 131.63 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.522
EAN
0053893652320
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
LM613449
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM613449-2
Long Description
Bearing Cone; LM613449 Basic Number; Standard Precision; 2-3/4" Bore; 0.866" Width; Single Row of Roller
Bore
2.75 Inch | 69.85 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.866 Inch | 21.996 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


